- Brass Material
- 1/4 Body Size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Internal Connection Type | Ball Lock |
| Type | Socket |
| Hose I.D. | 5/16 in |
| Width | 1 in |
| Finish | Nickel |
| Safety Locking Machanism | Sleeve Lock |
| Material | Brass |
| Length | 2.600 in |
| Fitting Angle | Straight |
| Body Size | 1/4 in |
| Media | Pneumatic |
| Series | 1000 Series |
| End Gender 1 | Female |
| Weight | 0.0 LB |

