- Socket Type
- 1/8 in Body Size
- 1/8-27 Thread Size
- Brass Material
applications
- Recreation and Entertainment, Breathing Air, General Pneumatics, Pharmaceutical, Laboratory Uses, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Length | 1.420 in |
| End Type | NPTF |
| End Gender 1 | Male |
| End Gender 2 | Male |
| Internal Connection Type | Ball Lock |
| Type | Socket |
| Body Size | 1/8 in |
| Thread Size | 1/8-27 |
| Series | 180 Series |
| Flow Rate | 18.75 gpm |
| End Type 1 | Push To Connect |
| Burst Pressure | 2800 psi |
| Fitting Angle | Straight |
| Thread Size 2 | 1/8-27 |
| Seal Material | Buna-N |
| Material | Brass |
| Hex Size 1 | 0.56 in |
| End Type 2 | NPTF |
| Media | Pneumatic |
| Port Size | 1/8 in |
| Valve Type | 1 Way |
| Width | 0.630 in |
| Weight | 0.07 LB |

