- Male Half, Plug Type
- 1/4 in Body Size
- Carbon Steel Material
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Compatible Fluids | Compressed Air, Gases & Liquids |
| Finish | Zinc Plated |
| End Gender 1 | Male |
| End Gender 2 | Female |
| End Type | Barb |
| Seal Material | Buna-N |
| Media | Pneumatic |
| Series | 1000 Series |
| End Type 2 | Barb |
| Temperature Range [Min] | -40 °F |
| Flow Rate | 180 gal/min |
| Safety Locking Machanism | Sleeve Lock |
| Burst Pressure | 8000 psi |
| Hose I.D. | 3/8 in |
| Internal Connection Type | Ball Lock |
| Width | 1/2 in |
| Material | Carbon Steel |
| Connection Style | Manual Connect |
| Length | 2.220 in |
| Fitting Angle | Straight |
| Type | Male Half, Plug |
| Body Size | 1/4 in |
| Temperature Range [Max] | 250 °F |
| End Type 1 | Barb |
| Weight | 0.05 LB |

