- Plug Type
- 1/4 in Body Size
- Carbon Steel Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Length | 2 in |
| Width | 0.580 in |
| Type | Plug |
| Finish | Nickel |
| End Type 1 | Push To Connect |
| Media | Pneumatic |
| Internal Connection Type | Ball Lock |
| Seal Material | Buna-N |
| Series | 1000 Series |
| Hose I.D. | 1/4 in |
| Safety Locking Machanism | Sleeve Lock |
| Fitting Angle | Straight |
| Flow Rate | 179 gpm |
| End Gender 1 | Male |
| Burst Pressure | 8000 psi |
| Valve Type | 1 Way |
| Body Size | 1/4 in |
| End Type 2 | Line, Hose, Tube |
| Material | Carbon Steel |
| End Gender 2 | Male |
| Weight | 0.0 LB |

