- Female Half, Socket Type
- 5/8 in Body Size
- 7/8-14 Thread Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- The Danfoss FF series offers higher operating pressures (up to 400 Bar) and up to 30% higher flow rates when compared to most competitors – 74% above SAE standards
- Guardian seal plating provides up to 1,000 hours of corrosion resistance
- Industry leading warranty
- Connect under pressure option up to 350 Bar
| Type | Female Half, Socket |
| Flow Rate | 18 gal/min |
| Finish | Guardian Seal Plating |
| Width | 1.660 in |
| Body Size | 5/8 in |
| Length | 3.390 in |
| Seal Material | NBR+AU |
| Burst Pressure | 20,300 psi |
| Temperature Range [Min] | -13 °F |
| End Gender 2 | Female |
| End Gender 1 | Female |
| Material | Carbon Steel |
| Media | Hydraulic |
| Thread Size 2 | 7/8-14 |
| Connection Style | Manual Connect |
| Fitting Angle | Straight |
| Safety Locking Machanism | Sleeve Lock |
| Valve Type | 2-Way |
| Connection Type | Female |
| Temperature Range [Max] | 212 °F |
| End Type | UN |
| End Type 2 | SAE |
| Thread Size | 7/8-14 |
| Fitting Description | Socket |
| Series | FF Series |
| Hex Size | 1.42 in |
| End Type 1 | Push To Connect |
| Internal Connection Type | Flat Face |
| Body Material | Steel |
| Torque | 46.1 in lb |
| Hex Size 1 | 1.42 in |
| Weight | 1.21 LB |

