- Female Half, Socket Type
- 5/8 in Body Size
- 3/4-16 Thread Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Temperature Range [Min] | -13 °F |
| End Type 2 | SAE |
| Seal Material | NBR+AU |
| Torque | 46.1 ft lb |
| Series | FF Series |
| End Gender 2 | Female |
| Length | 3.270 in |
| Connection Style | Manual Connect |
| Temperature Range [Max] | 212 °F |
| Flow Rate | 21.7 gpm |
| Thread Size 2 | 3/4-16 |
| End Gender 1 | Female |
| Width | 1.660 in |
| Safety Locking Machanism | Sleeve Lock |
| End Type | UNF |
| Valve Type | 2 Way |
| Thread Size | 3/4-16 |
| End Type 1 | Push To Connect |
| Material | Carbon Steel |
| Burst Pressure | 20300 psi |
| Type | Female Half, Socket |
| Media | Hydraulic |
| Internal Connection Type | Flat Face |
| Hex Size 1 | 1.42 in |
| Body Size | 5/8 in |
| Finish | Guardian Seal |
| Fitting Angle | Straight |
| Weight | 1.19 LB |

