- Male Half, Plug Type
- 5/8 in Body Size
- 1/2-14 Thread Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Temperature Range [Max] | 212 °F |
| Connection Style | Manual Connect |
| Torque | 46.1 in lb |
| Type | Male Half, Plug |
| End Gender 1 | Male |
| Length | 2.710 in |
| End Gender 2 | Female |
| Fitting Angle | Straight |
| Safety Locking Machanism | Sleeve Lock |
| Flow Rate | 21.7 gpm |
| Burst Pressure | 20300 psi |
| Series | FF Series |
| Material | Carbon Steel |
| Body Size | 5/8 |
| Temperature Range [Min] | -13 °F |
| Finish | Guardian Seal |
| End Type | NPT |
| Thread Size | 1/2-14 |
| Internal Connection Type | Flat Face |
| Valve Type | 2 Way |
| Width | 1.560 in |
| Hex Size 1 | 1.42 in |
| Seal Material | NBR+AU |
| Weight | 0.69 LB |

