- Female Half, Socket Type
- 1/4 in Body Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Burst Pressure | 8000 psi |
| Body Size | 1/4 in |
| Hose I.D. | 1/4 in |
| Fitting Angle | Straight |
| Temperature Range [Max] | 250 °F |
| End Type | Barb |
| End Gender 1 | Male |
| Length | 2.600 in |
| Compatible Fluids | Compressed Air, Gases & Liquids |
| Flow Rate | 180 gal/min |
| Safety Locking Machanism | Sleeve Lock |
| Seal Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| Width | 1 in |
| Connection Style | Manual Connect |
| Internal Connection Type | Ball Lock |
| Valve Type | 1-Way |
| Material | Brass |
| Type | Female Half, Socket |
| End Gender 2 | Male |
| Series | 1000 Series |
| Weight | 0.2 LB |

