- Female Half, Socket Type
- 1/4 in Body Size
- 3/8-18 Thread Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Flow Rate | 180 gal/min |
| Internal Connection Type | Ball Lock |
| End Type | NPTF |
| Port Size | 3/8 in |
| Connection Style | Manual Connect |
| Hex Size 1 | 0.69 in |
| Length | 2.120 in |
| Material | Brass |
| Temperature Range [Max] | 250 °F |
| Thread Size | 3/8-18 |
| Seal Material | Buna-N |
| Type | Female Half, Socket |
| Burst Pressure | 8000 psi |
| Safety Locking Machanism | Sleeve Lock |
| Series | 1000 Series |
| Fitting Angle | Straight |
| End Gender 1 | Male |
| Body Size | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Compatible Fluids | Compressed Air, Gases & Liquids |
| Width | 1 in |
| Weight | 0.22 LB |

