- Cartridge Type
- 1 1/2 in Body Size
- Carbon Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Type | Cartridge |
| Series | HK Series |
| Flow Rate | 100 gal/min |
| Connection Style | Manual Connect |
| Material | Carbon Steel |
| Body Size | 1 1/2 in |
| Media | Hydraulic |
| Finish | Zinc Trivalent |
| Valve Type | 2-Way |
| Internal Connection Type | Ball Lock |
| Weight | 4.23 LB |

