- Male Half, Plug Type
- 1/4 in Body Size
- 1/8-27 Thread Size
- Carbon Steel Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Type | Male Half, Plug |
| Hex Size 1 | 0.69 in |
| Connection Style | Manual Connect |
| Length | 2.380 in |
| Temperature Range [Min] | -40 °F |
| End Gender 1 | Male |
| End Type | NPTF |
| Valve Type | 1 Way |
| Series | 1000 Series |
| Material | Carbon Steel |
| Finish | Zinc Trivalent |
| Internal Connection Type | Ball Lock |
| Flow Rate | 179 gpm |
| Body Size | 1/4 |
| Port Size | 1/8 |
| Safety Locking Machanism | Sleeve Lock |
| End Gender 2 | Male |
| Thread Size | 1/8-27 |
| Seal Material | Buna-N |
| Temperature Range [Max] | 250 °F |
| Width | 0.770 in |
| Fitting Angle | Straight |
| Burst Pressure | 8000 psi |
| Weight | 0.0 LB |

