
- Female Half, Socket Type
- 3/8 in Body Size
- 9/16-18 Thread Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Seal Material | NBR+AU |
End Type 1 | Push To Connect |
Flow Rate | 8 gal/min |
Temperature Range [Min] | -13 °F |
Length | 2.790 in |
Thread Size | 9/16-18 |
Burst Pressure | 20300 psi |
Series | FF Series |
Connection Style | Manual Connect |
Width | 1.260 in |
Fitting Angle | Straight |
Thread Size 2 | 9/16-18 |
Torque | 31.5 in lb |
Safety Locking Machanism | Sleeve Lock |
Hex Size 1 | 0.94 in |
Type | Female Half, Socket |
Media | Hydraulic |
End Gender 2 | Male |
Valve Type | 2-Way |
Material | Carbon Steel |
Temperature Range [Max] | 212 °F |
End Gender 1 | Female |
End Type | UNF |
End Type 2 | SAE |
Internal Connection Type | Flat Face |
Body Size | 3/8 in |
Finish | Guardian Seal Plating |
Weight | 0.54 LB |
