Skip to content Skip to navigation menu
Hansen Coupling Div.10FFPCUP50BS

10FFPCUP50BS

FFCUP Series Quick Disconnect
Item #112602687
  • Male Half, Plug Type
  • 3/8 in Body Size
  • 1/2-14 Thread Size
  • Carbon Steel Material
Hansen Coupling Div.10FFPCUP50BS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Male Half, Plug Type
  • 3/8 in Body Size
  • 1/2-14 Thread Size
  • Carbon Steel Material

applications

  • Connection to hydraulic pumps, jacks, distributors, and accessories, Hydraulic circuits, Material handling, Construction, Agriculture, Iron and steel industry, Railway, Industrial plants

features

  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
Temperature Range [Max] 212 °F
Seal Material Polyurethane, Nitrile
End Type BSPP
Fitting Angle Straight
Finish Zinc Trivalent
Valve Type 2 Way
Port Size 1/2
Torque 79 in lb
Length 2.890 in
Series FFCUP Series
Body Size 3/8 in
Width 1.550 in
Material Carbon Steel
Temperature Range [Min] -13 °F
Hex Size 1 1.41 in
Thread Size 1/2-14
Internal Connection Type Thread to Connect
Type Male Half, Plug
End Gender 2 Female
Flow Rate 8 gal/min
Burst Pressure 20300 psi
End Gender 1 Male
Weight 0.657 LB
EAN or UPC 678146157485
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison