- Male Half, Plug Type
- 3/8 in Body Size
- 3/8-18 Thread Size
- Carbon Steel Material
applications
- Connection to hydraulic pumps, jacks, distributors, and accessories, Hydraulic circuits, Material handling, Construction, Agriculture, Iron and steel industry, Railway, Industrial plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Carbon Steel |
| Seal Material | Polyurethane, Nitrile |
| Type | Male Half, Plug |
| Finish | Zinc Trivalent |
| Thread Size | 3/8-18 |
| Flow Rate | 8 gal/min |
| Temperature Range [Min] | -13 °F |
| End Gender 2 | Female |
| End Type | NPT |
| Body Size | 3/8 in |
| Fitting Angle | Straight |
| Length | 2.890 in |
| Hex Size 1 | 1.41 in |
| Burst Pressure | 20300 psi |
| Width | 1.550 in |
| Internal Connection Type | Flat Face |
| End Gender 1 | Male |
| Series | FFCUP Series |
| Torque | 79 in lb |
| Port Size | 3/8 |
| Valve Type | 2 Way |
| Temperature Range [Max] | 212 °F |
| Weight | 0.0 LB |
| EAN or UPC | 678146096289 |

