- Female Half, Female End Connection Type
- 1/4 in Body Size
- 1/8-27 Thread Size
- Brass Material
applications
- General Pneumatics, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Temperature Range [Max] | 250 °F |
| Valve Type | 2 Way |
| Flow Rate | 150 gal/min |
| Thread Size | 1/8-27 |
| Width | 1.030 in |
| Hex Size 1 | 0.69 in |
| Material | Brass |
| Type | Female Half, Female End Connection |
| Body Size | 1/4 in |
| Seal Material | Buna-N |
| End Type | NPTF |
| Fitting Angle | Straight |
| End Gender 2 | Female |
| End Type 1 | Push To Connect |
| Burst Pressure | 2800 psi |
| Thread Size 2 | 1/8-27 |
| Series | 100 Series |
| Finish | Nickel |
| End Type 2 | NPTF |
| Length | 1 3/4 in |
| Port Size | 1/8 in |
| Media | Pneumatic |
| End Gender 1 | Female |
| Temperature Range [Min] | -40 °F |
| Internal Connection Type | Ball Lock |
| Weight | 0.2 LB |

