- TableTop Chain
- NH78 Chain Series
- Straight Running
- Case Type
- 2.91 in Module Width
| Pin Material | Stainless Steel |
| Chain Series | NH78 |
| Density | 1.42 g/cm3 |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Low Friction | Yes |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Tensile | 1733 lbf |
| Module Width | 2.91 in |
| Type | Straight Running, Case Type |
| Material | Low Friction Acetal |
| Color | Light Brown |
| Weight | 0.0 LB |

