- TableTop Chain
- 843C Chain Series
- Snap-On
- Straight Running
- 1.38 in Module Width
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Color | Gray |
| Type | Straight Running, Snap-On |
| Low Friction | No |
| Module Width | 1.38 in |
| Tensile | 563 lbf |
| Chain Series | 843C |
| Density | 1.42 g/cm3 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Material | Acetal |
| Weight | 0.58 LB |

