- TableTop Chain
- 7100HA Chain Series
- Flexi
- 3.27 in Module Width
- Low Friction Acetal Material
| Backbending Radius | 3.54 in |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Color | Light Brown |
| Module Width | 3.27 in |
| Chain Series | 7100HA |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Tensile | 281 lbf |
| Pin Material | Stainless Steel |
| Density | 1.42 g/cm3 |
| Type | Flexi |
| Low Friction | Yes |
| Material | Low Friction Acetal |
| Duty | Heavy-Duty |
| Weight | 0.8 LB |

