- TableTop Chain
- 3873T Chain Series
- Snap-On
- Radius Running
- Tab Type
| Straight | 1.31 |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Module Width | 10 in |
| Tensile | 900 lbf |
| Type | Snap-On, Radius Running, Tab Type |
| Low Friction | No |
| Density | 1.42 g/cm3 |
| Color | Gray |
| Material | Acetal |
| Chain Series | 3873T |
| Curve | 1.38 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Weight | 2.33 LB |

