- TableTop Chain
- 1874 Chain Series
- Snap-On
- Radius Running
- Tab Type
| Low Friction | No |
| Tensile | 900 lbf |
| Module Width | 3.25 in |
| Density | 7.85 g/cm3 |
| Straight | 1.34 |
| Curve | 1.36 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Chain Series | 1874 |
| Material | Carbon Steel |
| Type | Snap-On, Radius Running, Tab Type |
| Color | Black |
| Weight | 2.82 LB |

