- TableTop Chain
- 1873-D1 Chain Series
- Snap-On
- Radius Running
- GripTop
| Tensile | 900 lbf |
| Density | 1.42 g/cm3 |
| Straight | 1.31 |
| Low Friction | Yes |
| Curve | 1.38 |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Chain Series | 1873-D1 |
| Module Width | 3.75 in |
| Type | Snap-On, GripTop, Radius Running, Tab Type |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Color | Light Brown |
| Material | Low Friction Acetal |
| Weight | 0.0 LB |

