- TableTop Chain
- 1873T-T Chain Series
- Snap-On
- Straight Running
- Tab Type
| Color | Light Brown |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Chain Series | 1873T-T |
| Tensile | 900 lbf |
| Low Friction | Yes |
| Density | 1.42 g/cm3 |
| Type | Straight Running, Snap-On, Tab Type |
| Module Width | 3.25 in |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Material | Low Friction Acetal |
| Weight | 0.0 LB |

