- TableTop Chain
- 1843T Chain Series
- Snap-On
- Radius Running
- Tab Type
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Low Friction | Yes |
| Chain Series | 1843T |
| Density | 1.42 g/cm3 |
| Curve | 0.84 |
| Color | Light Brown |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Module Width | 2 in |
| Type | Snap-On, Radius Running, Tab Type |
| Material | Low Friction Acetal |
| Straight | 0.88 |
| Tensile | 563 lbf |
| Weight | 0.6 LB |

