- TableTop Chain
- 1701T Chain Series
- Multiflex
- Radius Running
- Tab Type
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Type | Multiflex, Radius Running, Tab Type |
| Straight | 2.34 |
| Density | 1.42 g/cm3 |
| Chain Series | 1701T |
| Low Friction | Yes |
| Material | Low Friction Acetal |
| Tensile | 584 lbf |
| Module Width | 2.09 in |
| Curve | 2 |
| Color | White |
| Pin Material | Stainless Steel |
| Weight | 0.9 LB |

