- TableTop Chain
- 1700 Chain Series
- Multiflex
- Radius Running
- 2.17 in Module Width
| Density | 1.42 g/cm3 |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Color | White |
| Low Friction | Yes |
| Tensile | 584 lbf |
| Pin Material | Stainless Steel |
| Material | Low Friction Acetal |
| Chain Series | 1700 |
| Module Width | 2.17 in |
| Type | Multiflex, Radius Running |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Weight | 0.86 LB |

