- TableTop Chain
- 1410T Chain Series
- Radius Running
- Case Type
- Tab Type
| Type | Case Type, Radius Running, Tab Type |
| Density | 1.42 g/cm3 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Module Width | 2 in |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Chain Series | 1410T |
| Material | Acetal |
| Color | White |
| Low Friction | No |
| Tensile | 1485 lbf |
| Pin Material | Stainless Steel |
| Weight | 1.53 LB |

