- TableTop Chain
- 1400 Chain Series
- Radius Running
- Case Type
- 2 in Module Width
| Chain Series | 1400 |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Module Width | 2 in |
| Density | 1.42 g/cm3 |
| Low Friction | No |
| Material | Acetal |
| Tensile | 1485 lbf |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Color | White |
| Pin Material | Stainless Steel |
| Type | Case Type, Radius Running |
| Weight | 1.4 LB |

