- TableTop Chain
- 1211TB Chain Series
- Radius Running
- Case Type
- Tab Type
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Type | Case Type, Radius Running, Tab Type |
| Tensile | 698 lbf |
| Chain Series | 1211TB |
| Density | 1.42 g/cm3 |
| Low Friction | No |
| Module Width | 2.24 in |
| Color | Granite |
| Material | Acetal |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Pin Material | Stainless Steel |
| Weight | 2.0 LB |

