- TableTop Chain
- 1201AB Chain Series
- Straight Running
- Case Type
- 2.24 in Module Width
| Module Width | 2.24 in |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Density | 1.42 g/cm3 |
| Pin Material | Stainless Steel |
| Type | Straight Running, Case Type |
| Chain Series | 1201AB |
| Material | Acetal |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Low Friction | No |
| Tensile | 698 lbf |
| Color | Granite |
| Weight | 2.0 LB |

