- TableTop Chain
- 1151T Chain Series
- Radius Running
- Case Type
- Tab Type
| Tensile | 186 lbf |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Chain Series | 1151T |
| Material | Reinforced Nylon/Polyamide |
| Color | Black |
| Low Friction | No |
| Type | Case Type, Radius Running, Tab Type |
| Pin Material | Stainless Steel |
| Density | 1.37 g/cm3 |
| Module Width | 1.65 in |
| Weight | 0.44 LB |

