- TableTop Chain
- 1150 Chain Series
- Straight Running
- Case Type
- 1.65 in Module Width
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Density | 1.37 g/cm3 |
| Tensile | 310 lbf |
| Low Friction | No |
| Pin Material | Stainless Steel |
| Material | Reinforced Nylon/Polyamide |
| Chain Series | 1150 |
| Module Width | 1.65 in |
| Type | Straight Running, Case Type |
| Color | Black |
| Weight | 0.44 LB |

