- TableTop Chain
- 1110T Chain Series
- Radius Running
- Case Type
- Tab Type
| Temperature Range (Dry Conditions) [Min] | -50 °F |
| Pin Material | Stainless Steel |
| Module Width | 1 in |
| Material | Nylon/Polyamide |
| Density | 1.14 g/cm3 |
| Low Friction | No |
| Type | Case Type, Radius Running, Tab Type |
| Chain Series | 1110T |
| Tensile | 84 lbf |
| Color | Dark Gray |
| Weight | 0.2 LB |

