- TableTop Chain
- 1100 Chain Series
- Straight Running
- Case Type
- 1 in Module Width
| Module Width | 1 in |
| Low Friction | No |
| Type | Straight Running, Case Type |
| Pin Material | Stainless Steel |
| Tensile | 140 lbf |
| Density | 1.14 g/cm3 |
| Temperature Range (Dry Conditions) [Min] | -50 °F |
| Material | Nylon/Polyamide |
| Chain Series | 1100 |
| Color | Dark Gray |
| Weight | 0.2 LB |

