- TableTop Chain
- 963 Chain Series
- Snap-On
- Straight Running
- 6 in Module Width
| Module Width | 6 in |
| Tensile | 900 lbf |
| Material | Low Friction Acetal |
| Low Friction | Yes |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Density | 1.42 g/cm3 |
| Type | Straight Running, Snap-On |
| Color | Light Brown |
| Chain Series | 963 |
| Weight | 1.7 LB |

