- TableTop Chain
- 882TG Chain Series
- Slat Top
- Radius Running
- GripTop
| Chain Series | 882TG |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Type | GripTop, Radius Running, Slat Top, Tab Type |
| Low Friction | Yes |
| Module Width | 7.5 in |
| Density | 1.42 g/cm3 |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Color | Light Brown |
| Material | Low Friction Acetal |
| Tensile | 641 lbf |
| Pin Material | Stainless Steel |
| Weight | 1.61 LB |

