- TableTop Chain
- 882B Chain Series
- Slat Top
- Radius Running
- Bevel Type
| Curve | 2.28 |
| Type | Bevel Type, Radius Running, Slat Top |
| Pin Material | Stainless Steel |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Density | 1.42 g/cm3 |
| Module Width | 7.5 in |
| Material | Low Friction Acetal |
| Low Friction | Yes |
| Straight | 2.44 |
| Chain Series | 882B |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Color | Light Brown |
| Tensile | 641 lbf |
| Weight | 1.48 LB |

