- TableTop Chain
- 882T Chain Series
- Slat Top
- Radius Running
- Tab Type
| Tensile | 641 lbf |
| Material | Acetal |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Color | Gray |
| Type | Radius Running, Slat Top, Tab Type |
| Density | 1.42 g/cm3 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Chain Series | 882T |
| Pin Material | Stainless Steel |
| Low Friction | No |
| Module Width | 7.5 in |
| Weight | 1.57 LB |

