- TableTop Chain
- 881 T Chain Series
- Slat Top
- Radius Running
- Tab Type
| Top Plate Roughness | <0.5 μm |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Module Width | 3.25 in |
| Color | Gray |
| Low Friction | No |
| Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Density | 7.9 g/cm3 |
| Type | Radius Running, Slat Top, Tab Type |
| Tensile | 1125 lbf |
| Chain Series | 881 T |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Weight | 2.08 LB |

