- TableTop Chain
- 881 B Chain Series
- Slat Top
- Radius Running
- Bevel Type
| Type | Bevel Type, Radius Running, Slat Top |
| Chain Series | 881 B |
| Top Plate Roughness | <0.5 μm |
| Module Width | 3.25 in |
| Tensile | 1125 lbf |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Low Friction | No |
| Pin Material | Stainless Steel |
| Material | Stainless Steel |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Density | 7.9 g/cm3 |
| Color | Gray |
| Weight | 1.95 LB |

