- TableTop Chain
- 863 Chain Series
- Snap-On
- Straight Running
- 7 1/2 in Module Width
| Low Friction | No |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Chain Series | 863 |
| Tensile | 1125 lbf |
| Type | Straight Running, Snap-On |
| Material | Acetal |
| Density | 1.42 g/cm3 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Module Width | 7.5 in |
| Color | Gray |
| Weight | 1.8 LB |

