- TableTop Chain
- 863 Chain Series
- Snap-On
- Straight Running
- 3 1/4 in Module Width
| Type | Straight Running, Snap-On |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Tensile | 1125 lbf |
| Density | 1.42 g/cm3 |
| Color | Light Brown |
| Chain Series | 863 |
| Low Friction | Yes |
| Module Width | 3.25 in |
| Material | Low Friction Acetal |
| Weight | 1.41 LB |

