- TableTop Chain
- 843 Chain Series
- Snap-On
- Straight Running
- 3 1/4 in Module Width
| Chain Series | 843 |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Type | Straight Running, Snap-On |
| Material | Low Friction Acetal |
| Module Width | 3.25 in |
| Low Friction | Yes |
| Color | Light Brown |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Density | 1.42 g/cm3 |
| Tensile | 563 lbf |
| Weight | 6.92 LB |

