- TableTop Chain
- 831 Chain Series
- Slat Top
- Straight Running
- 3 1/4 in Module Width
| Tensile | 371 lbf |
| Pin Material | Stainless Steel |
| Chain Series | 831 |
| Module Width | 3.25 in |
| Material | Low Friction Acetal |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Color | Light Brown |
| Type | Straight Running, Slat Top |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Low Friction | Yes |
| Density | 1.42 g/cm3 |
| Weight | 0.67 LB |

