- TableTop Chain
- 821 Chain Series
- Slat Top
- Straight Running
- 12 in Module Width
| Material | Low Friction Acetal |
| Chain Series | 821 |
| Module Width | 12 in |
| Type | Straight Running, Slat Top |
| Low Friction | Yes |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Tensile | 641 lbf |
| Color | Gray Brown |
| Density | 1.43 g/cm3 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Pin Material | Stainless Steel |
| Weight | 2.28 LB |

