- TableTop Chain
- 821 SB Chain Series
- Straight Running
- Low Back Pressure
- Sliding Block
| Low Friction | Yes |
| Module Width | 7.5 in |
| Color | Light Brown |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Pin Material | Stainless Steel |
| Density | 1.42 g/cm3 |
| Tensile | 641 lbf |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Chain Series | 821 SB |
| Type | Straight Running, Low Back Pressure, Sliding Block |
| Material | Low Friction Acetal |
| Weight | 2.42 LB |

