- TableTop Chain
- 810 Chain Series
- Slat Top
- Straight Running
- 4 in Module Width
| Low Friction | No |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Pin Material | Stainless Steel |
| Module Width | 4 in |
| Top Plate Roughness | <0.5 μm |
| Backbending Radius | 5.9 in |
| Type | Straight Running, Slat Top |
| Tensile | 1238 lbf |
| Plate Clearance | 0.06 |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Chain Series | 810 |
| Color | Gray |
| Material | Stainless Steel |
| Density | 7.9 g/cm3 |
| Weight | 0.0 LB |

