- TableTop Chain
- 810 Chain Series
- Slat Top
- Straight Running
- 4 in Module Width
| Color | Black |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Backbending Radius | 5.9 in |
| Pin Material | Case Hardened Carbon Steel |
| Density | 7.85 g/cm3 |
| Tensile | 1913 lbf |
| Module Width | 4 in |
| Material | Carbon Steel |
| Chain Series | 810 |
| Type | Straight Running, Slat Top |
| Plate Clearance | 0.06 |
| Low Friction | No |
| Weight | 2.02 LB |

