- TableTop Chain
- 800 Chain Series
- Slat Top
- Straight Running
- 7 1/2 in Module Width
| Backbending Radius | 5.9 in |
| Low Friction | No |
| Color | Black |
| Type | Straight Running, Slat Top |
| Chain Series | 800 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Material | Carbon Steel |
| Density | 7.85 g/cm3 |
| Pin Material | Case Hardened Carbon Steel |
| Module Width | 7.5 in |
| Tensile | 2588 lbf |
| Plate Clearance | 0.06 |
| Weight | 3.9 LB |

