- TableTop Chain
- 770T Chain Series
- Slat Top
- Radius Running
- Tab Type
| Chain Series | 770T |
| Curve | 1 |
| Pin Material | Stainless Steel |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Material | Extra Low Friction Acetal |
| Module Width | 3.25 in |
| Color | Silver |
| Density | 1.43 g/cm3 |
| Tensile | 337 lbf |
| Straight | 1.81 |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Low Friction | Yes |
| Type | Radius Running, Slat Top, Tab Type |
| Weight | 0.75 LB |

