- TableTop Chain
- 610T Chain Series
- Radius Running
- Case Type
- Tab Type
| Color | White |
| Chain Series | 610T |
| Pin Material | Stainless Steel |
| Material | Acetal |
| Tensile | 1012 lbf |
| Low Friction | No |
| Module Width | 1.65 in |
| Type | Case Type, Radius Running, Tab Type |
| Density | 1.42 g/cm3 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Weight | 1.03 LB |

